Skip Content
SLIP ON DRESS SHOE ST/CP ESR SZ 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIP ON DRESS SHOE ST/CP ESR SZ 6

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF481049060
  • Mfr. Model # 481049060
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Black
  • Height 4"
  • Size 6
  • Waterproof Yes
  • Standards CSA/ASTM
  • Insulated No
  • Shank Material Composite
  • Gender Women's
  • Toe Type Steel
  • Liner Material Synthetic
  • Midsole Material PU
  • Metatarsal Guard No
  • Outsole Material PU
  • Item Work Boot
  • Predominant Footwear Color Black
  • Footwear Style Dress/Casual Low
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Max. Heat Rating 300 Degrees F
  • Chemical Resisting Sole No
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Non-Marking Sole No
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Upper Boot Material Leather/Mesh
  • Footwear Closure Type Slip On
  • Wide Toe Cap No
  • Non Metallic Upper Yes
  • Ninety Degree Heel No
  • Removable Insole Yes
  • Footwear Construction Type Cement
  • Heel Height 3/4"
  • Manufacturers Suggested Sole Slip Rating Good
  • Style Number 481049

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list