Skip Content
SLIP ON DRESS SHOE ST/CP ESR SZ 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIP ON DRESS SHOE ST/CP ESR SZ 10

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF481049100
  • Mfr. Model # 481049100
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Black
  • Height 4"
  • Size 10
  • Waterproof Yes
  • Standards CSA/ASTM
  • Insulated No
  • Shank Material Composite
  • Gender Women's
  • Outsole Material PU
  • Liner Material Synthetic
  • Midsole Material PU
  • Toe Type Steel
  • Metatarsal Guard No
  • Item Work Boot
  • Footwear Style Dress/Casual Low
  • Footwear Width E
  • Predominant Footwear Color Black
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole No
  • Max. Heat Rating 300 Degrees F
  • Non-Marking Sole No
  • Metal Chip Resisting Sole Yes
  • Conductive No
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Non Metallic Upper Yes
  • Footwear Closure Type Slip On
  • Wide Toe Cap No
  • Removable Insole Yes
  • Footwear Construction Type Cement
  • Upper Boot Material Leather/Mesh
  • Heel Height 3/4"
  • Manufacturers Suggested Sole Slip Rating Good
  • Ninety Degree Heel No
  • Style Number 481049

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list