Skip Content
SLIP ON DRESS SHOE ST/CP ESR S 10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIP ON DRESS SHOE ST/CP ESR S 10.5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF481049105
  • Mfr. Model # 481049105
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Black
  • Height 4"
  • Size 10.5
  • Waterproof Yes
  • Shank Material Composite
  • Standards CSA/ASTM
  • Gender Women's
  • Insulated No
  • Liner Material Synthetic
  • Toe Type Steel
  • Outsole Material PU
  • Midsole Material PU
  • Metatarsal Guard No
  • Item Work Boot
  • Footwear Style Dress/Casual Low
  • Predominant Footwear Color Black
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole Yes
  • Max. Heat Rating 300 Degrees F
  • Chemical Resisting Sole No
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Conductive No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic No
  • Chain Saw Cut Resistant No
  • Non-Marking Sole No
  • Non Metallic Upper Yes
  • Upper Boot Material Leather/Mesh
  • Footwear Closure Type Slip On
  • Removable Insole Yes
  • Wide Toe Cap No
  • Ninety Degree Heel No
  • Heel Height 3/4"
  • Footwear Construction Type Cement
  • Manufacturers Suggested Sole Slip Rating Good
  • Style Number 481049

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list