Skip Content
SLIP NUT,PLASTIC,PIPE DIA 1 1/4 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIP NUT,PLASTIC,PIPE DIA 1 1/4 IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPB8
  • Mfr. Model # 1PPB8
  • UNSPSC # 31161720
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.51 lbs

Product Details

Repair Lavatory Slip-Nut w/Washer, Lavatory, Polypropylene, White/Plastic Color/Finish, Pipe Dia. (In.) 1-1/4, For Use With Repairing Slip Nuts, Slip Connection.

Technical Specs

  • For Use With Repairing Slip Nuts
  • Item Repair Lavatory Slip-Nut w/Washer
  • Package Quantity 10
  • Material of Construction Polypropylene
  • Type Lavatory
  • Color/Finish White/Plastic
  • Pipe Dia. (In.) 1-1/4
  • Connection Slip Joint

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List