Skip Content
SLIP NUT,PLASTIC,PIPE DIA 1 1/2 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIP NUT,PLASTIC,PIPE DIA 1 1/2 IN,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPB7
  • Mfr. Model # 1PPB7
  • UNSPSC # 31161720
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.29 lbs

Product Details

Slip-Nut And Washer, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. (In.) 1-1/2 or 1-1/4, For Use With Slip Nut, Slip Connection, Includes Washers.

Technical Specs

  • Includes Washers
  • Item Slip-Nut And Washer
  • For Use With Slip Nut
  • Material of Construction Polypropylene
  • Package Quantity 10
  • Type Kitchen
  • Pipe Dia. (In.) 1-1/2 or 1-1/4
  • Connection Slip Joint
  • Color/Finish White/Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list