Skip Content
SLIP NUT,PIPE DIA 1 1/4 IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIP NUT,PIPE DIA 1 1/4 IN,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PNW4
  • Mfr. Model # 1PNW4
  • UNSPSC # 31161720
  • CATALOGUE PAGE # 1778
  • Shipping Weight 0.6 lbs

Product Details

Slip-Nut, Lavatory, Zinc, Zinc Color/Finish, Pipe Dia. (In.) 1-1/4, For Use With For Standard Slip Joint Drain Tube, Slip Connection.

Technical Specs

  • Item Slip-Nut
  • Package Quantity 10
  • For Use With For Standard Slip Joint Drain Tube
  • Material of Construction Zinc
  • Type Lavatory
  • Pipe Dia. (In.) 1-1/4
  • Color/Finish Zinc
  • Connection Slip Joint

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list