Skip Content
SLIP LOCK,1 IN.,PLASTIC,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIP LOCK,1 IN.,PLASTIC,PK 25

BULK-STRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TLR4
  • Mfr. Model # 4TLR4
  • UNSPSC # 31162406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Black
  • For Use With Tie Down Strap
  • Item Slip Lock
  • Size 1"
  • Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list