Discontinued with Replacement
SLIP JOINT PLIER SET,2 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SLIP JOINT PLIER SET,2 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UKN6
  • Mfr. Model # 1UKN6
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs
Suggested Replacement Product
PLIER SET,BLUE,DIPPED,3 PCS

Your Price: NA

Technical Specs

  • Handle Type Slip Resistant Dipped Grip
  • Features Secondary Jaw
  • Item Slip Joint Pliers Set
  • Material Hardened and Tempered Steel
  • Number of Pieces 2
  • Includes 6" and 8" Slip Joint Pliers
  • Handle Colour Blue
  • Spring Return No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list