SLIP HOOK,STEEL,SLIP ON,1000 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SLIP HOOK,STEEL,SLIP ON,1000 LB.

SNAP-LOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X212
  • Mfr. Model # 15X212
  • UNSPSC # 31162604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Black
  • Finish Vinyl Coated
  • For Use With Any 2" E-Strap
  • Item Slip Hook
  • Material Steel
  • Dimension B 3-1/2" Wide
  • Trade Size 2"
  • Dimension C 2-1/4" Height
  • Working Load Limit 1,000 lbs.
  • Grade 40
  • Diameter 1-1/4"
  • Attachment Type Slip On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list