Skip Content
SLIP HOOK,STEEL,SLIP ON,1000 LB.,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIP HOOK,STEEL,SLIP ON,1000 LB.,PK

SNAP-LOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15X213
  • Mfr. Model # 15X213
  • UNSPSC # 31162604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Colour Black
  • Finish Vinyl Coated
  • For Use With Any 2" E-Strap
  • Grade 40
  • Trade Size 2"
  • Dimension C 2-1/4" Height
  • Item Slip Hook
  • Material Steel
  • Dimension B 3-1/2" Wide
  • Diameter 1-1/4"
  • Working Load Limit 1,000 lbs.
  • Attachment Type Slip On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list