SLIP HOOK CLEVIS ALLOY GR70 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLIP HOOK CLEVIS ALLOY GR70 1/4IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD3903-1016
  • Mfr. Model # 3903-1016
  • UNSPSC # 31162611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Working Load Limit 2750 lbs
  • Material Alloy Steel
  • Dimension C 49/50"
  • Dimension B 19/50"
  • Dimension d 2.52"
  • Finish Gold Chromated
  • For Use With Grade 70 or Lower Grade Chains
  • Colour Gold
  • Item Clevis Slip Hook
  • Grade 70
  • Trade Size 1/4"
  • Attachment Type Clevis
  • Dimension a 0.43"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list