Skip Content
SLIP COUPLING,PUSH TO CONNECT,3/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLIP COUPLING,PUSH TO CONNECT,3/4 I

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F869
  • Mfr. Model # 19F869
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Gasket Material EPDM
  • Item Slip Coupling
  • Special Features Connects Copper, Pex, And Cpvc In Any Combination Without The Use Of Soldering, Unions, Or Glue
  • Temp. Range 0 to 200 Degrees F
  • Tube Size 3/4"
  • Compliance Certified For Use in Potable Water Applications
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 76
  • Specific Fitting Shape Slip Coupling
  • Tube Fitting Material DZR Brass
  • Basic Fitting Material Metal
  • Fitting Connection Type Tube
  • Basic Fitting Shape Coupling
  • Pipe Size - Pipe Fitting 3/4"
  • Max. Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list