Skip Content
SLINGS,WEB,POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLINGS,WEB,POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN2602DX15
  • Mfr. Model # EN2602DX15
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Product Details

Red core warning yarns aid inspection process. Polyester webbing stretches less for better control. Tuff-Tag for permanent identification, required by OSHA. Yellow abrasion resistant treatment. Wider bearing surface per capacity helps protect load surface

Technical Specs

  • Colour Yellow
  • Standards ASME B30.9, OSHA, WSTDA
  • Item Web Sling
  • Resists UV Sunlight, Grease and Most Acids
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Yarn Coating Latex
  • Length 15 ft.
  • Material Polyester
  • Number of Plies 2
  • Sling Type Endless
  • Width 2"
  • Wear Resistant Cover None
  • Temp. Range 200 Degrees F
  • Web Grade Light-Duty
  • Sling Rating Type 5
  • Basket Hitch Capacity 19,200 lbs.
  • Choker Hitch Capacity 7,700 lbs.
  • Vertical Hitch Capacity 9,600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list