Skip Content
SLINGS,WEB,POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLINGS,WEB,POLYESTER

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1801TX11
  • Mfr. Model # EN1801TX11
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Blue polymer edge yarns are 2 times more cut resistant, extend sling life. Silver color treatment on body for 2 times better abrasion resistance. Tuff-Tag for permanent identification, required by OSHA. Proven sling web construction with red core warning yarns

Technical Specs

  • Colour Silver
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Item Web Sling
  • Length 11 ft.
  • Resists Abrasion, Cutting
  • Standards ASME B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Material Tuff-Edge
  • Number of Plies 1
  • Sling Type Endless
  • Temp. Range 200 Degrees F
  • Width 1"
  • Sling Rating Type 5
  • Wear Resistant Cover None
  • Web Grade Heavy-Duty
  • Basket Hitch Capacity 6,400 lbs.
  • Choker Hitch Capacity 2,500 lbs.
  • Vertical Hitch Capacity 3,200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list