Skip Content
SLINGS,WEB,POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SLINGS,WEB,POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1606DX11
  • Mfr. Model # EN1606DX11
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

Red core warning yarns aid inspection process. Polyester webbing stretches less for better control. Tuff-Tag for permanent identification, required by OSHA. Yellow abrasion resistant treatment. Wider bearing surface per capacity helps protect load surface

Technical Specs

  • Colour Yellow
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Length 11 ft.
  • Item Web Sling
  • Standards ASME B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Resists UV Sunlight, Grease and Most Acids
  • Material Polyester
  • Number of Plies 1
  • Sling Type Endless
  • Width 6"
  • Temp. Range 200 Degrees F
  • Web Grade Light-Duty
  • Sling Rating Type 5
  • Wear Resistant Cover None
  • Basket Hitch Capacity 24,400 lbs.
  • Choker Hitch Capacity 9,800 lbs.
  • Vertical Hitch Capacity 12,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list