Skip Content
SLINGS,WEB,POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLINGS,WEB,POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1602DX19
  • Mfr. Model # EN1602DX19
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

Red core warning yarns aid inspection process. Polyester webbing stretches less for better control. Tuff-Tag for permanent identification, required by OSHA. Yellow abrasion resistant treatment. Wider bearing surface per capacity helps protect load surface

Technical Specs

  • Colour Yellow
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Item Web Sling
  • Standards ASME B30.9, OSHA, WSTDA
  • Resists UV Sunlight, Grease and Most Acids
  • Yarn Coating Latex
  • Length 19 ft.
  • Material Polyester
  • Sling Type Endless
  • Number of Plies 1
  • Temp. Range 200 Degrees F
  • Width 2"
  • Wear Resistant Cover None
  • Web Grade Light-Duty
  • Sling Rating Type 5
  • Basket Hitch Capacity 9,600 lbs.
  • Choker Hitch Capacity 3,800 lbs.
  • Vertical Hitch Capacity 4,800 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list