Skip Content
SLINGS,WEB,POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLINGS,WEB,POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1601DX18
  • Mfr. Model # EN1601DX18
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

Red core warning yarns aid inspection process. Polyester webbing stretches less for better control. Tuff-Tag for permanent identification, required by OSHA. Yellow abrasion resistant treatment. Wider bearing surface per capacity helps protect load surface

Technical Specs

  • Colour Yellow
  • Item Web Sling
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Resists UV Sunlight, Grease and Most Acids
  • Yarn Coating Latex
  • Standards ASME B30.9, OSHA, WSTDA
  • Length 18 ft.
  • Material Polyester
  • Number of Plies 1
  • Sling Type Endless
  • Temp. Range 200 Degrees F
  • Width 1"
  • Choker Hitch Capacity 1,900 lbs.
  • Sling Rating Type 5
  • Web Grade Light-Duty
  • Wear Resistant Cover None
  • Basket Hitch Capacity 4,800 lbs.
  • Vertical Hitch Capacity 2,400 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List