Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLINGS WEB POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2603DTX20
  • Mfr. Model # EE2603DTX20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • Includes Web Sling Safety Bulletin Rev 3 11
  • Colour Yellow
  • Item Web Sling
  • Material Polyester
  • Number of Plies 2
  • Length 20 ft.
  • Temp. Range 200 Degrees F
  • Standards ASME B30.9, OSHA, WSTDA
  • Width 3"
  • Sling Type Twisted Eye and Eye
  • Resists UV Sunlight, Grease and Most Acids
  • Basket Hitch Capacity 13,200 lbs.
  • Yarn Coating Latex
  • Eye Length 11"
  • Choker Hitch Capacity 5,280 lbs.
  • Sling Rating Type 4
  • Vertical Hitch Capacity 6,600 lbs.
  • Web Grade Light-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list