Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLINGS WEB POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2603DFX4
  • Mfr. Model # EE2603DFX4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Web Sling
  • Material Polyester
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Colour Yellow
  • Length 4 ft.
  • Number of Plies 2
  • Temp. Range 200 Degrees F
  • Sling Type Flat Eye and Eye
  • Resists UV Sunlight, Grease and Most Acids
  • Width 3"
  • Standards ASME B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Vertical Hitch Capacity 6,600 lbs.
  • Basket Hitch Capacity 13,000 lbs.
  • Eye Length 11"
  • Sling Rating Type 3
  • Choker Hitch Capacity 5,280 lbs.
  • Web Grade Light-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list