Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLINGS WEB POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2603DFX3
  • Mfr. Model # EE2603DFX3
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Length 3 ft.
  • Colour Yellow
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Material Polyester
  • Item Web Sling
  • Number of Plies 2
  • Temp. Range 200 Degrees F
  • Sling Type Flat Eye and Eye
  • Width 3"
  • Resists UV Sunlight, Grease and Most Acids
  • Standards ASME B30.9, OSHA, WSTDA
  • Choker Hitch Capacity 5,280 lbs.
  • Eye Length 11"
  • Yarn Coating Latex
  • Basket Hitch Capacity 13,000 lbs.
  • Vertical Hitch Capacity 6,600 lbs.
  • Wear Resistant Cover None
  • Sling Rating Type 3
  • Web Grade Light-Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list