Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLINGS WEB POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE2601DFX12
  • Mfr. Model # EE2601DFX12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Web Sling
  • Colour Yellow
  • Length 12 ft.
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Material Polyester
  • Sling Type Flat Eye and Eye
  • Number of Plies 2
  • Temp. Range 200 Degrees F
  • Width 1"
  • Resists UV Sunlight, Grease and Most Acids
  • Yarn Coating Latex
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 4,800 lbs.
  • Eye Length 8-1/2"
  • Vertical Hitch Capacity 2,400 lbs.
  • Choker Hitch Capacity 1,900 lbs.
  • Sling Rating Type 3
  • Wear Resistant Cover None
  • Web Grade Light-Duty

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List