Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLINGS WEB POLYESTER

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1806TTX8
  • Mfr. Model # EE1806TTX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Technical Specs

  • Item Web Sling
  • Colour Silver
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Length 8 ft.
  • Sling Type Twisted Eye and Eye
  • Material Tuff-Edge
  • Number of Plies 1
  • Standards ASME B30.9, OSHA, WSTDA
  • Temp. Range 200 Degrees F
  • Resists Abrasion, Cutting
  • Width 6"
  • Basket Hitch Capacity 19,200 lbs.
  • Eye Length 16"
  • Yarn Coating Latex
  • Choker Hitch Capacity 7,700 lbs.
  • Sling Rating Type 4
  • Vertical Hitch Capacity 9,600 lbs.
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list