Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLINGS WEB POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1806DTX16
  • Mfr. Model # EE1806DTX16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Includes Web Sling Safety Bulletin Rev 3 11
  • Item Web Sling
  • Colour Yellow
  • Length 16 ft.
  • Material Polyester
  • Sling Type Twisted Eye and Eye
  • Temp. Range 200 Degrees F
  • Number of Plies 1
  • Resists UV Sunlight, Grease and Most Acids
  • Width 6"
  • Basket Hitch Capacity 19,200 lbs.
  • Eye Length 16"
  • Standards ASME B30.9, OSHA, WSTDA
  • Choker Hitch Capacity 7,700 lbs.
  • Yarn Coating Latex
  • Vertical Hitch Capacity 9,600 lbs.
  • Web Grade Heavy-Duty
  • Sling Rating Type 4
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list