Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLINGS WEB POLYESTER

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1804TTX16
  • Mfr. Model # EE1804TTX16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Colour Silver
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Length 16 ft.
  • Item Web Sling
  • Number of Plies 1
  • Sling Type Twisted Eye and Eye
  • Material Tuff-Edge
  • Temp. Range 200 Degrees F
  • Width 4"
  • Resists Abrasion, Cutting
  • Eye Length 12"
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 12,800 lbs.
  • Choker Hitch Capacity 5,000 lbs.
  • Yarn Coating Latex
  • Sling Rating Type 4
  • Web Grade Heavy-Duty
  • Vertical Hitch Capacity 6,400 lbs.
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list