Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLINGS WEB POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1804DTX6
  • Mfr. Model # EE1804DTX6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Web Sling
  • Colour Yellow
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Material Polyester
  • Sling Type Twisted Eye and Eye
  • Number of Plies 1
  • Length 6 ft.
  • Temp. Range 200 Degrees F
  • Width 4"
  • Resists UV Sunlight, Grease and Most Acids
  • Vertical Hitch Capacity 6,400 lbs.
  • Yarn Coating Latex
  • Choker Hitch Capacity 5,000 lbs.
  • Basket Hitch Capacity 12,800 lbs.
  • Eye Length 12"
  • Standards ASME B30.9, OSHA, WSTDA
  • Sling Rating Type 4
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list