Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLINGS WEB POLYESTER

TUFF-EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1801TTX12
  • Mfr. Model # EE1801TTX12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Includes Web Sling Safety Bulletin Rev 3 11
  • Material Tuff-Edge
  • Item Web Sling
  • Number of Plies 1
  • Colour Silver
  • Length 12 ft.
  • Sling Type Twisted Eye and Eye
  • Temp. Range 200 Degrees F
  • Width 1"
  • Resists Abrasion, Cutting
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 3,200 lbs.
  • Yarn Coating Latex
  • Vertical Hitch Capacity 1,600 lbs.
  • Eye Length 8-1/2"
  • Choker Hitch Capacity 1,280 lbs.
  • Sling Rating Type 4
  • Web Grade Heavy-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list