Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLINGS WEB POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1604DFX14
  • Mfr. Model # EE1604DFX14
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Yellow
  • Number of Plies 1
  • Item Web Sling
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Length 14 ft.
  • Sling Type Flat Eye and Eye
  • Material Polyester
  • Temp. Range 200 Degrees F
  • Width 4"
  • Standards ASME B30.9, OSHA, WSTDA
  • Eye Length 12"
  • Resists UV Sunlight, Grease and Most Acids
  • Yarn Coating Latex
  • Basket Hitch Capacity 9,600 lbs.
  • Choker Hitch Capacity 3,800 lbs.
  • Vertical Hitch Capacity 4,800 lbs.
  • Wear Resistant Cover None
  • Web Grade Light-Duty
  • Sling Rating Type 3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List