Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLINGS WEB POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1603DTX14
  • Mfr. Model # EE1603DTX14
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Web Sling
  • Length 14 ft.
  • Colour Yellow
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Material Polyester
  • Number of Plies 1
  • Resists UV Sunlight, Grease and Most Acids
  • Sling Type Twisted Eye and Eye
  • Width 3"
  • Yarn Coating Latex
  • Temp. Range 200 Degrees F
  • Standards ASME B30.9, OSHA, WSTDA
  • Eye Length 11"
  • Web Grade Light-Duty
  • Choker Hitch Capacity 2,900 lbs.
  • Basket Hitch Capacity 7,200 lbs.
  • Vertical Hitch Capacity 3,600 lbs.
  • Sling Rating Type 4
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list