Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLINGS WEB POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1602DTX16
  • Mfr. Model # EE1602DTX16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Yellow
  • Item Web Sling
  • Length 16 ft.
  • Material Polyester
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Number of Plies 1
  • Sling Type Twisted Eye and Eye
  • Temp. Range 200 Degrees F
  • Standards ASME B30.9, OSHA, WSTDA
  • Width 2"
  • Resists UV Sunlight, Grease and Most Acids
  • Eye Length 10"
  • Basket Hitch Capacity 4,800 lbs.
  • Yarn Coating Latex
  • Choker Hitch Capacity 1,900 lbs.
  • Vertical Hitch Capacity 2,400 lbs.
  • Web Grade Light-Duty
  • Wear Resistant Cover None
  • Sling Rating Type 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list