Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLINGS WEB POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1602DFX18
  • Mfr. Model # EE1602DFX18
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Material Polyester
  • Item Web Sling
  • Length 18 ft.
  • Colour Yellow
  • Number of Plies 1
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Sling Type Flat Eye and Eye
  • Temp. Range 200 Degrees F
  • Width 2"
  • Standards ASME B30.9, OSHA, WSTDA
  • Resists UV Sunlight, Grease and Most Acids
  • Yarn Coating Latex
  • Basket Hitch Capacity 4,800 lbs.
  • Eye Length 10"
  • Vertical Hitch Capacity 2,400 lbs.
  • Choker Hitch Capacity 1,900 lbs.
  • Sling Rating Type 3
  • Web Grade Light-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list