Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLINGS WEB POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1602DFX16
  • Mfr. Model # EE1602DFX16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Length 16 ft.
  • Material Polyester
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Colour Yellow
  • Item Web Sling
  • Number of Plies 1
  • Sling Type Flat Eye and Eye
  • Resists UV Sunlight, Grease and Most Acids
  • Width 2"
  • Temp. Range 200 Degrees F
  • Standards ASME B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Eye Length 10"
  • Choker Hitch Capacity 1,900 lbs.
  • Basket Hitch Capacity 4,800 lbs.
  • Sling Rating Type 3
  • Web Grade Light-Duty
  • Vertical Hitch Capacity 2,400 lbs.
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List