Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLINGS WEB POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1602DFX14
  • Mfr. Model # EE1602DFX14
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Yellow
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Length 14 ft.
  • Item Web Sling
  • Sling Type Flat Eye and Eye
  • Number of Plies 1
  • Material Polyester
  • Width 2"
  • Temp. Range 200 Degrees F
  • Resists UV Sunlight, Grease and Most Acids
  • Yarn Coating Latex
  • Standards ASME B30.9, OSHA, WSTDA
  • Eye Length 10"
  • Basket Hitch Capacity 4,800 lbs.
  • Web Grade Light-Duty
  • Sling Rating Type 3
  • Choker Hitch Capacity 1,900 lbs.
  • Wear Resistant Cover None
  • Vertical Hitch Capacity 2,400 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list