Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLINGS WEB POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1601DTX6
  • Mfr. Model # EE1601DTX6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Length 6 ft.
  • Colour Yellow
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Number of Plies 1
  • Material Polyester
  • Item Web Sling
  • Sling Type Twisted Eye and Eye
  • Temp. Range 200 Degrees F
  • Resists UV Sunlight, Grease and Most Acids
  • Width 1"
  • Eye Length 8-1/2"
  • Standards ASME B30.9, OSHA, WSTDA
  • Choker Hitch Capacity 950 lbs.
  • Yarn Coating Latex
  • Basket Hitch Capacity 2,400 lbs.
  • Vertical Hitch Capacity 1,200 lbs.
  • Sling Rating Type 4
  • Web Grade Light-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list