Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLINGS WEB POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1601DTX16
  • Mfr. Model # EE1601DTX16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Web Sling Safety Bulletin Rev 3 11
  • Colour Yellow
  • Length 16 ft.
  • Item Web Sling
  • Number of Plies 1
  • Material Polyester
  • Temp. Range 200 Degrees F
  • Sling Type Twisted Eye and Eye
  • Width 1"
  • Resists UV Sunlight, Grease and Most Acids
  • Yarn Coating Latex
  • Eye Length 8-1/2"
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 2,400 lbs.
  • Choker Hitch Capacity 950 lbs.
  • Sling Rating Type 4
  • Vertical Hitch Capacity 1,200 lbs.
  • Web Grade Light-Duty
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List