Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SLINGS WEB POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1601DFX18
  • Mfr. Model # EE1601DFX18
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Length 18 ft.
  • Colour Yellow
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Item Web Sling
  • Number of Plies 1
  • Material Polyester
  • Sling Type Flat Eye and Eye
  • Resists UV Sunlight, Grease and Most Acids
  • Width 1"
  • Temp. Range 200 Degrees F
  • Yarn Coating Latex
  • Eye Length 8-1/2"
  • Standards ASME B30.9, OSHA, WSTDA
  • Basket Hitch Capacity 2,400 lbs.
  • Vertical Hitch Capacity 1,200 lbs.
  • Choker Hitch Capacity 950 lbs.
  • Sling Rating Type 3
  • Wear Resistant Cover None
  • Web Grade Light-Duty

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List