Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLINGS WEB POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1601DFX16
  • Mfr. Model # EE1601DFX16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Web Sling
  • Colour Yellow
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Material Polyester
  • Length 16 ft.
  • Number of Plies 1
  • Sling Type Flat Eye and Eye
  • Temp. Range 200 Degrees F
  • Resists UV Sunlight, Grease and Most Acids
  • Width 1"
  • Standards ASME B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Eye Length 8-1/2"
  • Basket Hitch Capacity 2,400 lbs.
  • Choker Hitch Capacity 950 lbs.
  • Vertical Hitch Capacity 1,200 lbs.
  • Web Grade Light-Duty
  • Sling Rating Type 3
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List