Skip Content
SLINGS WEB POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLINGS WEB POLYESTER

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEE1601DFX12
  • Mfr. Model # EE1601DFX12
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Colour Yellow
  • Item Web Sling
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Length 12 ft.
  • Number of Plies 1
  • Material Polyester
  • Sling Type Flat Eye and Eye
  • Temp. Range 200 Degrees F
  • Standards ASME B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Width 1"
  • Resists UV Sunlight, Grease and Most Acids
  • Eye Length 8-1/2"
  • Basket Hitch Capacity 2,400 lbs.
  • Choker Hitch Capacity 950 lbs.
  • Sling Rating Type 3
  • Web Grade Light-Duty
  • Vertical Hitch Capacity 1,200 lbs.
  • Wear Resistant Cover None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list