Skip Content
SLINGS,WEB,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLINGS,WEB,NYLON

LIFT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LALEN1601NX11
  • Mfr. Model # EN1601NX11
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

The industrial standard in web slings. Red core warning yarns aid inspection process. Nylon web stretches more, helps avoid shock loading. Tuff-Tag for permanent identification, required by OSHA. Yellow abrasion resistant treatment

Technical Specs

  • Colour Yellow
  • Item Web Sling
  • Includes Web Sling Safety Bulletin Rev 3 11
  • Length 11 ft.
  • Resists Resistant to Alcohols, Ethers, and Strong Alkalies
  • Standards ASME B30.9, OSHA, WSTDA
  • Yarn Coating Latex
  • Material Nylon
  • Temp. Range 200 Degrees F
  • Number of Plies 1
  • Sling Type Endless
  • Width 1"
  • Choker Hitch Capacity 1,900 lbs.
  • Sling Rating Type 5
  • Web Grade Light-Duty
  • Wear Resistant Cover None
  • Basket Hitch Capacity 4,800 lbs.
  • Vertical Hitch Capacity 2,400 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list