Skip Content
SLINGER HEAT 8IN 1-11/16IN BORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SLINGER HEAT 8IN 1-11/16IN BORE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD4C791
  • Mfr. Model # 4C791
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Heat Slinger
  • For Use With Dayton Blower 3C108
  • Slinger Dia. (In.) 8
  • Used For Increasing Air Inlet Temperature for Specified Blowers Up to 450 Degrees F
  • Slinger Bore (In.) 1-11/16
  • Construction Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list