Skip Content
SLING WR EE 5/8INX 6FT 6X19 IMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WR EE 5/8INX 6FT 6X19 IMP

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL58IEEX6
  • Mfr. Model # 58IEEX6
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1895
  • Shipping Weight 9.0 lbs

Product Details

Permaloc wire rope sling. Flemish splice technique to form the eyes places 100% of its strength on the swaged sleeve, Reserve strength: integrity of eyes not solely dependant upon steel sleeves. Thimble eyes protect wire rope. Good abrasion resistance.

Technical Specs

  • Length 6 ft.
  • Sling Type Wire Rope
  • Item Wire Rope Sling
  • Material Steel
  • Temp. Range -60 Degrees F to 400 Degrees F
  • Rope Dia. 5/8"
  • Basket Hitch Capacity 15,600 lbs.
  • Terminal Dia. 5/8''
  • Vertical Hitch Capacity 7,800 lbs.
  • Choker Hitch Capacity 5,800 lbs.
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List