Skip Content
SLING WR EE 5/8INX 14FT 6X19 IMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WR EE 5/8INX 14FT 6X19 IMP

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL58IEEX14
  • Mfr. Model # 58IEEX14
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Length 14 ft.
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Item Wire Rope Sling
  • Material Steel
  • Sling Type Eye and Eye
  • Basket Hitch Capacity 15,600 lbs.
  • Rope Dia. 5/8"
  • Temp. Range -60 Degrees to 400 Degrees F
  • Vertical Hitch Capacity 7,800 lbs.
  • Choker Hitch Capacity 5,800 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list