Skip Content
SLING WR EE 3/8INX 16FT 6X19 IMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WR EE 3/8INX 16FT 6X19 IMP

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL38IEEX16
  • Mfr. Model # 38IEEX16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Item Wire Rope Sling
  • Length 16 ft.
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Sling Type Eye and Eye
  • Material Steel
  • Basket Hitch Capacity 5,800 lbs.
  • Rope Dia. 3/8"
  • Temp. Range -60 Degrees to 400 Degrees F
  • Vertical Hitch Capacity 2,800 lbs.
  • Choker Hitch Capacity 2,200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list