Skip Content
SLING WR EE 3/4INX 8FT 6X19 DOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WR EE 3/4INX 8FT 6X19 DOM

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL34EEX8
  • Mfr. Model # 34EEX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Material Steel
  • Sling Type Eye and Eye
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Length 8 ft.
  • Item Wire Rope Sling
  • Temp. Range -60 Degrees to 400 Degrees F
  • Rope Dia. 3/4"
  • Choker Hitch Capacity 8,200 lbs.
  • Basket Hitch Capacity 22,000 lbs.
  • Vertical Hitch Capacity 11,200 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List