Skip Content
SLING WR EE 3/4INX 4FT 6X19 IMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WR EE 3/4INX 4FT 6X19 IMP

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL34IEEX4
  • Mfr. Model # 34IEEX4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1895
  • Shipping Weight 10.0 lbs

Product Details

Lifting sling, permaloc wire rope sling, 0.65 vertical ton, 0.48 choker ton, 1.3 basket ton, 4 feet in length.

Technical Specs

  • Item Wire Rope Sling
  • Length 4 ft.
  • Material Steel
  • Sling Type Wire Rope
  • Temp. Range -60 Degrees F to 400 Degrees F
  • Basket Hitch Capacity 22,000 lbs.
  • Rope Dia. 3/4"
  • Choker Hitch Capacity 8,200 lbs.
  • Terminal Dia. 3/4''
  • Vertical Hitch Capacity 11,200 lbs.
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list