Skip Content
SLING WR EE 3/4INX 20FT 6X19 IMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WR EE 3/4INX 20FT 6X19 IMP

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL34IEEX20
  • Mfr. Model # 34IEEX20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1895
  • Shipping Weight 25.7 lbs

Technical Specs

  • Material Steel
  • Item Wire Rope Sling
  • Length 20 ft.
  • Sling Type Wire Rope
  • Temp. Range -60 Degrees F to 400 Degrees F
  • Rope Dia. 3/4"
  • Basket Hitch Capacity 22,000 lbs.
  • Choker Hitch Capacity 8,200 lbs.
  • Vertical Hitch Capacity 11,200 lbs.
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Terminal Dia. 3/4''

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List