Skip Content
SLING WR EE 3/4INX 10FT 6X19 DOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WR EE 3/4INX 10FT 6X19 DOM

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL34EEX10
  • Mfr. Model # 34EEX10
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Item Wire Rope Sling
  • Length 10 ft.
  • Material Steel
  • Sling Type Eye and Eye
  • Temp. Range -60 Degrees F - 400 Degrees F
  • Rope Dia. 3/4"
  • Basket Hitch Capacity 22,000 lbs.
  • Choker Hitch Capacity 8,200 lbs.
  • Vertical Hitch Capacity 11,200 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list