Skip Content
SLING WR EE 1INX 8FT 6X19 IMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WR EE 1INX 8FT 6X19 IMP

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL1IEEX8
  • Mfr. Model # 1IEEX8
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.4 lbs

Technical Specs

  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Item Wire Rope Sling
  • Length 8 ft.
  • Sling Type Eye and Eye
  • Rope Dia. 1"
  • Material Steel
  • Temp. Range -60 Degrees to 400 Degrees F
  • Choker Hitch Capacity 14,400 lbs.
  • Basket Hitch Capacity 40,000 lbs.
  • Vertical Hitch Capacity 19,600 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List