Skip Content
SLING WR EE 1INX 20FT 6X19 IMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WR EE 1INX 20FT 6X19 IMP

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL1IEEX20
  • Mfr. Model # 1IEEX20
  • UNSPSC # 24101611
  • CATALOGUE PAGE # 1895
  • Shipping Weight 59.0 lbs

Technical Specs

  • Material Steel
  • Item Wire Rope Sling
  • Length 20 ft.
  • Sling Type Wire Rope
  • Temp. Range -60 Degrees F to 400 Degrees F
  • Rope Dia. 1"
  • Basket Hitch Capacity 40,000 lbs.
  • Choker Hitch Capacity 14,400 lbs.
  • Vertical Hitch Capacity 19,600 lbs.
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Manufacturers Warranty Length Lift-All Warrants the Product is Free From Defects in Material and Workmanship Only
  • Terminal Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list