Skip Content
SLING WR EE 1INX 16FT 6X19 IMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WR EE 1INX 16FT 6X19 IMP

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL1IEEX16
  • Mfr. Model # 1IEEX16
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.8 lbs

Technical Specs

  • Item Wire Rope Sling
  • Length 16 ft.
  • Material Steel
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Sling Type Eye and Eye
  • Temp. Range -60 Degrees to 400 Degrees F
  • Rope Dia. 1"
  • Choker Hitch Capacity 14,400 lbs.
  • Basket Hitch Capacity 40,000 lbs.
  • Vertical Hitch Capacity 19,600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list