Skip Content
SLING WR EE 1/4INX 4FT 6X19 DOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SLING WR EE 1/4INX 4FT 6X19 DOM

PERMALOC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LAL14EEX4
  • Mfr. Model # 14EEX4
  • UNSPSC # 24101611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Wire Rope Sling
  • Includes Wire Rope Safety Bulletin Rev 1.10
  • Length 4 ft.
  • Material Steel
  • Basket Hitch Capacity 2,600 lbs.
  • Rope Dia. 1/4"
  • Choker Hitch Capacity 960 lbs.
  • Temp. Range -60 Degrees F - 400 Degrees F
  • Sling Type Eye and Eye
  • Vertical Hitch Capacity 1,300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list